AX220本体・MIMO 1018-458A 2.5Mアンテナ・ACアダプターセットサン電子(PC)9日以内出荷
NTTドコモ/KDDI/ソフトバンク/MVNOのマルチキャリアLTE網に対応しAMTelecom社の通信モジュール「AML570」を搭載した、ルータ機能搭載高性能通信アダプタ。通信アダプタ本体に加え、ACアダプタ、ケーブル長2.5Mの外部アンテナをセットにしたオールインワンモデル。
付属品各スタートアップマニュアル/AX220本体/ACアダプタ/MIMOアンテナ色グレー周波数B1(1920~1980MHz(UL)、2110~2170MHz(DL))、B8(880~915MHz(UL)、925~960MHz(DL))、B18(815~830MHz(UL)、860~875MHz(DL))、B19(830~845MHz(UL)、875~890MHz(DL))伝送速度(Mbps)上り:最大1/下り:最大1伝送方法LTERoHS指令(10物質対応)対応