埋込コンセント神保電器3日以内出荷
アースターミナルの形状は2種類ありますのでご注意ください。15A・20A兼用コンセントは20A配線用遮断器分岐回路の専用回路に、1個のみΦ2、Φ2.6の電線で接続してください。電気用品取締法(当時)が昭和62年9月に改正され、━┃形コンセント(20A/250V)のエアコン単相100V/20A用としての使用が禁止されました。
仕様2PE幅(mm)【取付枠】28色ブラック高さ(mm)【取付枠】83.5ねじピッチ(mm)101全幅(mm)46定格電圧(V)125全高(mm)112定格電流(A)15・20縦(mm)【器具本体】68.7埋め込み深さ(mm)20.6推奨ねじ径M3.5差込口15/20AEET関連資料(0.1MB)枠金属枠突き出し長さ(mm)【表面枠】7.9