NSK(日本精工)3日以内出荷
・2列の軌道をもつ内輪と、軌道が球面の外輪との間に、転動面がたる形のころを組み込んだ軸受です。・外輪軌道面の曲率中心は、軸受中心と一致しているので、調心性があります。・軸やハウジングのたわみがある場合又は軸心の不一致がある場合には、自動的に調整され、軸受に無理な力が加わりません。・ラジアル荷重及び両方向のアキシアル荷重を負荷することができます。・ラジアル負荷能力が大きく、重荷重、衝撃荷重のかかる用途に適しています。
タイプテーパ穴外径D(Φmm)260幅B(mm)67番号【NSK】23034CDKE4C3S11寸法r(mm)【最小】2.1内径d(Φmm)170取付関係寸法(最小da)(mm)182呼び番号23034CDKE4許容回転数(min-1[r.p.m]) グリース潤滑1200許容回転数(min-1[r.p.m]) 油潤滑1600基本定格荷重Cor(N)1090000基本定格荷重Cr(N)640000軌道輪形状自動調心ころ軸受