カテゴリ
- メカニカル部品(3)
絞り込み
ブランド
- NSK(日本精工)
- SPARKFUN(82)
- EARTH MAN(48)
- RS PRO(39)
- SKF(日本エスケイエフ)(20)
- VISHAY(13)
- AMPHENOL(5)
- SIEMENS(5)
- TAKAGI(高儀)(3)
- Seeed Studio(2)
- VISION(2)
- オーム電機(1)
- omron(オムロン)(1)
- 日動工業(1)
- WING ACE(1)
- DIGILENT(1)
- VISATON(1)
- 侍BLACK(1)
「earth man led」の検索結果

ピローブロックベアリング
NSK(日本精工)¥6,598税込¥7,2581個7日以内出荷Self-Lube Bearing Pillow Blocks。Self-lube bearing units with two-piece zinc-plated pressed steel housings, fitted with bearing inserts Quick fit/dismantle仕様●内径:15.87mm●材質:亜鉛めっき鋼●センター高さ:22.2mm●取付穴サイズ:8mm●長さ:85.7mm●深さ:25.4mm●全高:43.2mm●取付穴 センター to センター:68mm●コード番号:755-227アズワン品番65-8051-29
リニアガイドレール PEシリーズ
NSK(日本精工)¥49,980税込¥54,9781個7日以内出荷Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel仕様●メーカーシリーズ:PE●レール幅:42mm●レール長さ:310mm●材料:ステンレス鋼●動的定格荷重:7600N●静許容荷重:10400N●コード番号:619-2363アズワン品番65-7902-66
リニアガイドキャリッジ PEシリーズ 15mm
NSK(日本精工)¥18,980税込¥20,8781個7日以内出荷。Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel仕様●メーカーシリーズ:PE●レール幅:15mm●キャリッジ長さ:56.6mm●キャリッジ幅:60mm●動定格荷重:7600N●静定格荷重:10400N●コード番号:619-2385アズワン品番65-7969-72