NSK(日本精工)3日以内出荷
・工作機械ボールねじサポート用スラストアンギュラ玉軸受。・精密ねじサポート用高精度スラストアンギュラ玉軸受は、従来のアンギュラ玉軸受の組合せ軸受、あるいはスラスト軸受を併用、配列した軸受構造に比べ、優れた特性を持っています。・ボール数を多くし、接触角を60°にしたことによりアキシアル剛性が大きく、円すいころ軸受や円筒ころ軸受に比べ起動トルクが小さいため、小さな駆動力で精度のよい回転が得られます。
外径D(Φmm)62幅B(mm)15番号【NSK】30TAC62CSUHPN7C寸法r(mm)【最小】1寸法D1(mm)47寸法D2(mm)53.2内径d(Φmm)30寸法d1(mm)39.5寸法d2(mm)47許容回転数(min-1[r.p.m]) グリース潤滑4300許容回転数(min-1[r.p.m]) 油潤滑5600寸法r1(最小)(mm)0.6