カテゴリ
- メカニカル部品(20)
絞り込み
ブランド
- NSK(日本精工)
- TEAC(47)
- Hirschmann Test & Measurement(158)
- KEMET(29)
- MARWI(145)
- MOTO GRAFIX (モトグラフィックス)(12)
- RS PRO(95)
- SIEMENS(63)
- SKC(環境測定)(10)
- SKF(日本エスケイエフ)(39)
- SPARKFUN(138)
- VISHAY(15)
- オカムラ(岡村製作所)(27)
- コミネ(15)
- シュナイダーエレクトリック(19)
- ビーエム機器(10)
- フエニックス・コンタクト(32)
- ホンダ(61)
- 三菱ふそう(61)
- ブランドをもっと見る

ボールベアリング45mm85mm アンギュラ・コンタクト
NSK(日本精工)¥13,580税込¥14,9381個3日以内出荷These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings des仕様●内径:45mm●外径:85mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:19mm●エンドタイプ:オープン●行数:1●静定格荷重:27.1kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:40.5kN●ボアタイプ:パラレル●コード番号:408-8521アズワン品番65-7973-46
ボールベアリング20mm47mm アンギュラ・コンタクト
NSK(日本精工)¥6,098税込¥6,7081個3日以内出荷。These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:20mm●外径:47mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:14mm●エンドタイプ:オープン●行数:1●静定格荷重:8.15kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:15.6kN●ボアタイプ:パラレル●コード番号:408-8470アズワン品番65-8051-33
ボールベアリング12mm32mm アンギュラ・コンタクト
NSK(日本精工)¥5,589税込¥6,1481個3日以内出荷。These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:12mm●外径:32mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:10mm●エンドタイプ:オープン●行数:1●静定格荷重:3.75kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:8.15kN●ボアタイプ:パラレル●コード番号:408-8442アズワン品番65-8050-65
ボールベアリング30mm62mm アンギュラ・コンタクト7206BEAT85
NSK(日本精工)¥7,998税込¥8,7981個3日以内出荷These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:30mm●外径:62mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:16mm●エンドタイプ:オープン●行数:1●静定格荷重:14.3kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:23.7kN●ボアタイプ:パラレル●コード番号:408-8492アズワン品番65-7915-63
ボールベアリング15mm35mm アンギュラ・コンタクト
NSK(日本精工)¥5,498税込¥6,0481個3日以内出荷These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:15mm●外径:35mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:11mm●エンドタイプ:オープン●行数:1●静定格荷重:4.8kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:9.8kN●ボアタイプ:パラレル●コード番号:408-8458アズワン品番65-8050-30
ボールベアリング25mm52mm アンギュラ・コンタクト
NSK(日本精工)¥6,798税込¥7,4781個3日以内出荷These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:25mm●外径:52mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:15mm●エンドタイプ:オープン●行数:1●静定格荷重:10.2kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:17.6kN●ボアタイプ:パラレル●コード番号:408-8486アズワン品番65-7974-03
ボールベアリング35mm72mm アンギュラ・コンタクト
NSK(日本精工)¥9,198税込¥10,1181個3日以内出荷。These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:35mm●外径:72mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:17mm●エンドタイプ:オープン●行数:1●静定格荷重:19.6kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:32.5kN●ボアタイプ:パラレル●コード番号:408-8509アズワン品番65-8050-94
ボールベアリング17mm40mm アンギュラ・コンタクト
NSK(日本精工)¥5,798税込¥6,3781個3日以内出荷These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:17mm●外径:40mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:12mm●エンドタイプ:オープン●行数:1●静定格荷重:6.1kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:11.6kN●ボアタイプ:パラレル●コード番号:408-8464アズワン品番65-8051-28
リニアガイド LHシリーズ
NSK(日本精工)¥51,980税込¥57,1781個7日以内出荷Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel仕様●メーカーシリーズ:LH●レール幅:12mm●レール長さ:190mm●キャリッジ長さ:45mm●キャリッジ幅:27mm●動定格荷重:4310N●静定格荷重:9020N●レール材質:炭素鋼●コード番号:491-9324アズワン品番65-7973-51
ベアリングユニット 40mm
NSK(日本精工)¥21,980税込¥24,1781個7日以内出荷。grease nipples。Self Lube Bearing Take-Up Unit。Take-up units are used to take up the slackness in conveyor belts。A nut is inserted into the slot and a bolt through the casting to adjust the belt tension。Made from cast iron to BS1452 Spherical bearing insert accommodates initial misalignment Nitrile/fabric seals仕様●材質:鋳鉄●内径:40mm●長さ:143.5mm●幅:118mm●深さ:49.5mm●コード番号:244-0775アズワン品番65-7977-52
リニアガイド LHシリーズ
NSK(日本精工)¥23,980税込¥26,3781個7日以内出荷Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only仕様●メーカーシリーズ:LH●レール幅:8mm●レール長さ:95mm●キャリッジ長さ:24mm●キャリッジ幅:16mm●動定格荷重:980N●静定格荷重:2260N●レール材質:ステンレス鋼●コード番号:491-9251アズワン品番65-7973-34
リニアガイド LHシリーズ
NSK(日本精工)¥51,980~税込¥57,178~1個7日以内出荷Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only)
リニアガイドレール PEシリーズ
NSK(日本精工)¥49,980税込¥54,9781個7日以内出荷Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel仕様●メーカーシリーズ:PE●レール幅:42mm●レール長さ:310mm●材料:ステンレス鋼●動的定格荷重:7600N●静許容荷重:10400N●コード番号:619-2363アズワン品番65-7902-66
リニアガイドキャリッジ PEシリーズ 15mm
NSK(日本精工)¥18,980税込¥20,8781個7日以内出荷。Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel仕様●メーカーシリーズ:PE●レール幅:15mm●キャリッジ長さ:56.6mm●キャリッジ幅:60mm●動定格荷重:7600N●静定格荷重:10400N●コード番号:619-2385アズワン品番65-7969-72
リニアガイド LHシリーズ
NSK(日本精工)¥69,980~税込¥76,978~1個7日以内出荷Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel
リニアガイド LHシリーズ
NSK(日本精工)¥78,980税込¥86,8781個7日以内出荷Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel仕様●メーカーシリーズ:LH●レール幅:12mm●レール長さ:510mm●キャリッジ長さ:45mm●キャリッジ幅:27mm●動定格荷重:4310N●静定格荷重:9020N●レール材質:炭素鋼●コード番号:491-9346アズワン品番65-7913-48
リニアガイド LHシリーズ
NSK(日本精工)¥63,980税込¥70,3781個7日以内出荷Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel仕様●メーカーシリーズ:LH●レール幅:10mm●レール長さ:395mm●キャリッジ長さ:31mm●キャリッジ幅:20mm●動定格荷重:1860N●静定格荷重:3920N●レール材質:炭素鋼●コード番号:491-9302アズワン品番65-8051-40
リニアガイド LHシリーズ
NSK(日本精工)¥106,980税込¥117,6781個7日以内出荷。Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel仕様●メーカーシリーズ:LH●レール幅:12mm●レール長さ:790mm●キャリッジ長さ:45mm●キャリッジ幅:27mm●動定格荷重:4310N●静定格荷重:9020N●レール材質:炭素鋼●コード番号:497-9405アズワン品番65-8051-20
リニアガイド LHシリーズ
NSK(日本精工)¥25,980税込¥28,5781個7日以内出荷Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel仕様●メーカーシリーズ:LH●レール幅:10mm●レール長さ:120mm●キャリッジ長さ:31mm●キャリッジ幅:20mm●動定格荷重:1860N●静定格荷重:3920N●レール材質:炭素鋼●コード番号:497-9411アズワン品番65-8050-55
リニアガイド LHシリーズ
NSK(日本精工)¥54,980税込¥60,4781個7日以内出荷Compact Series Linear Guides LH Series (Pre-Fitted Carriage)。Large self aligning property High vertical load capacity Widthstands high impact loads Highly corrosion resistant martensitic stainless steel as standard Ball cage (10 and 12mm versions only) retains balls when carriage is removed from the rail Carbon steel仕様●メーカーシリーズ:LH●レール幅:8mm●レール長さ:215mm●キャリッジ長さ:24mm●キャリッジ幅:16mm●動定格荷重:980N●静定格荷重:2260N●レール材質:ステンレス鋼●コード番号:491-9267アズワン品番65-7974-08
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら