幅(mm)24質量(kg)1.3基本静定格荷重(kN)137基本動定格荷重(kN)140呼びNU214EA寸法Fw(mm)83.5寸法d1(mm)89.5外径(mm)125主要寸法r(最小)(mm)1.5内径(mm)70取付関係寸法 (mm)da:最小78/db:最小78/dc:最大82/dd:最小86/de:最小92/Da:最大117/Db:最大117/最小115/ras:最大1.5/r1as:最大1.5RoHS指令(10物質対応)対応寸法Ew(mm)113.5主要寸法r1(最小)(mm)1.5軌道輪形状円筒ころ軸受許容回転速度(min-1) グリース潤滑5000許容回転速度(min-1) 油潤滑7100疲労限荷重Cu(kN)16.7