高圧洗浄機京セラインダストリアルツールズ(21件のレビュー)当日出荷
ホース取付口から床面への水垂れを防ぐ水受けトレイが標準付属された持ち運びやすく手軽に使える高圧洗浄機です。床面への水垂れを防ぐ水受けトレイ付きで室内を通っても安心です。手軽に移動ができるコンパクトボディです。ノズル類、ホース類を本体にスッキリ収納できるので収納スペースを取りません。噴射する水の力を無段階で調節できるバリアブルノズルを標準装備しています。溜め水が使える自吸機能付です(自吸で使用する時は別販売品の自吸キットをご購入ください/自吸は水道から給水する場合と比べると吐出圧力は下がります)。自吸ができる高さ(吸い上げ高さ)は最大1mです。ホースの最大引張長さは3mまでです。
用途自動車・バイク・壁・塀・玄関周り・厨房の床・小型農業機械・小型建設土木機械などの洗浄仕様高圧ホース5m付属品高圧ホース(5m)×1・バリアブルノズルランス×1・吸水コネクタ×1・ワンタッチジョイント×1・ノズルクリーナピン×1・給水ホース(3m)×1・ホースバンド×1質量(kg)6.2電流(A)12.5電源(V)単相100消費電力(W)1200寸法(長さL×幅W×高さH)(mm)221×387×404コード長さ(m)2.5電源コード(m)2.5ホース長さ(m)5絶縁方式二重絶縁最高許容圧力(MPa)9給水方式水道/自吸ポンプ3連プランジャ水温(℃)40以下使用水温(℃)40以下(許容)寸法(長さ×幅×高さ)(mm)221×387×404取扱説明書(1.27MB)最大吐出水量(L/min)8