ビジネスプロジェクター/モバイルモデルEPSON翌日出荷
3LCD方式世界最薄の44mm、重さ1.8kg、A4サイズのコンパクトボディーを実現。外出先でのプレゼンや会議に最適。訪問先の利用環境が限られた空間でも大画面で表示ができる短焦点レンズを搭載。HDMI端子を搭載、2画面表示にも対応。誰でも簡単に、電源を入れてプロジェクターを投写面に向けるだけで画面調整が完了する「自動タテヨコ台形補正」と「オートフォーカス」を標準搭載。スクリーンに対して歪み無しにセッティングできる「フレームフィット」を搭載。無線LAN標準搭載でiProjection(iOS、Android)に対応、スマートホンやタブレットを用いてクリエイティブな会議やプレゼン進行を実現します。
セット内容リモコン、リモコン用電池、電源コード(3m)、コンピューターケーブル(1.8m)、USBケーブル(3m)、ソフトキャリングケース、お客様情報+正式保証書発行カード/返信用封筒、ソフトウェアCD-ROM質量(kg)約1.8消費電力(W)ノーマル/エコ:309/217、ネットワーク監視時/待機時 :×/0.18電源AC 100~120V/200~240V ±10% 50/60Hzレンズ【投写】明るさF:1.58~1.7、焦点距離(m):13.52~16.22、倍率:1.2、ズーム:手動、フォーカス:電動光源214W UHE本体寸法(幅W×奥行D×高さH)(mm)292×213×44コントラスト比10000:1液晶パネル(対角:型)0.59動作温度5~35℃液晶パネル画素数(横×縦×枚数)1280×800×3解像度WXGA主な用途ビジネス用色再現性フルカラー(10億7000万色)保証期間1年間(代替機お届けサービス)走査周波数(水平)アナログRGB:15~92(kHz)、デジタルRGB:15~75(kHz)走査周波数(垂直)アナログRGB:50~85(Hz)、デジタルRGB:24/30/50/60(Hz)入力端子【映像】IN:ミニD-Sub15pin、RCA、HDMI(R)/MHL(R)、【音声】IN:ステレオミニ、【制御】USB端子タイプB(USBディスプレイ用、プロジェクター制御用)設置方式ポータブルスピーカー○アズワン品番65-0402-62明るさ(Lm)3200USBタイプUSB端子タイプA投影方式3LCD