ドットインパクトプリンター/ラウンド型/80桁(8インチ)EPSON8日以内出荷
自由自在なペーパーハンドリングでビジネスを力強くバックアップする、80桁・新スタンダードモデル。6枚の複写能力と高速印刷を実現。最大4種類の用紙が同時にセットできるスーパーマルチウェイローディングプリンター設定ユーティリティでパソコンからプリンター設定が可能。ネットワーク対応モデルを別途用意(VP-D800N)。
印字方式インパクトドットマトリクスプリンター質量(kg)約7.2(オプション含まず)消費電力(W)スリープモード時:約0.4、連続印刷平均:約52(ISO/IEC10561 LETTERパターン印刷時)電源AC100V±10%エコマーク認定認定対応OSWindows(R) 10/Windows(R) 8/Windows(R) 8.1/Windows(R) 7/Windows Vista(R)/Windows(R) XP/Windows Server(R) 2016/Windows Server(R) 2012/Windows Server(R) 2012 R2/Windows Server(R) 2008/Windows Server(R) 2008 R2/Windows Server(R) 2003MS-DOS(R)定格電流(A)最大3.1外形寸法(幅W×奥行D×高さH)(mm)414×320×176.5(操作ノブ・用紙ガイド含まず)騒音値(dB)54dB(A)速度改行速度4.23mm(1/6インチ)改行時:30.3ms/行最大印字幅(mm)203.2(8インチ)印字桁数(桁)80解像度180dpi寿命【プリンターヘッド】4億ストローク(ワイヤ当たり)使用環境温度(℃)動作時:5~35、保存時:-30~60配列24ピン(12ピン×2列)使用環境湿度(%)動作時:10~80、保存時:0~85(非結露)インターフェイス【標準】IEEE1284(Nibbleモード)規格準拠双方向パラレルI/F、USB I/F、Ethernet I/F、RS-232D I/Fエコマーク認定番号17 155 057