仕様●運転方式:インバータ給電方式●筐体:ラックマウント型●最大出力容量(W):1000W●最大出力容量(VA):1500VA●バックアップ時間(フル負荷時):6分●バッテリ動作時出力電圧:100V●バッテリ個数:6個●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:Windows、Linux、UNIX●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●電波法備考:産業用途のため●電気通信事業法備考:産業用途のため●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20190724●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):UPS本体に電源コードを内線で接続している(電源コードは電安法マーク有)●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4493-18