amadana(アマダナ)6日以内出荷
バッテリー内蔵&キャスター付きスタンドで家じゅうどこでもスマート体験。Android搭載でパソコンなしでも楽しめる27インチスマートディスプレイ。直感的な操作ができるタッチパネル、画面はピボット機能(回転)や高さ調節が可能。話題の縦型ショートドラマもスマホでは味わえない迫力の画面でお楽しみいただけます。プライバシーに配慮したスライドカバー付き8MPカメラを搭載しており、ビデオ通話やライブ配信にも対応します。
仕様●プラットホーム:CPU:Cortex-A72×4+Cortex-A53×4(8コア)、GPU:Mali-G52(MC3)、RAM:8GB、ROM:64GB●可動:チルト:-20~+20°、高さ:200mm、ピボット:±90°●輝度/コントラスト比:250cd/m2質量(kg)17.5表面処理非光沢寸法(幅W×奥行D×高さH)(mm)634(スタンド424)×1106-1306バッテリー5000mAh(充電約2時間、可動約4時間)※140cd/m2、50dB、1080p、60Hz設定での動画再生時コントラスト比4000:1最大解像度HDMI:1920x1080応答速度6.5ms[GTG]入力端子HDMI(2.0)×1+USB 2.0×1+USB 3.0×1スピーカー5W+5W入力電源ACアダプター(65W、100-240V、50/60Hz)OSAndroid14内蔵カメラ約800万画素Bluetooth2.1+EDR/4.2/5.2パネル表示色:約10憶7000万色、色再現性:sRGB96%Wi-FiIEEE 802.11 a/b/g/n/ac/ax (Wi-Fi 6 準拠)モニターサイズ27インチパネル駆動方式VA