セローズA2日亜ペイント¥4,298~税込¥4,728~
1缶(0.9kg)ほか
4日以内出荷から5日以内出荷
セローズA2は、ラッカーの速乾性、アクリル樹脂の強靭性、フタル酸樹脂の柔軟性を合せ持つ、工業用アクリルラッカーです。
セローズA2は、一般の工業用ラッカーに較べ多くの特長を備えています。
1.乾燥性は工業用ラッカーと同等である
2.塗り放し光沢が特に良い
3.肉持ちが良い
4.隠蔽力に優れ、経済的である
5.一般工業用ラッカーに較べ、より硬い塗膜をつくり、強靭で汚れにくい
6.耐水性や、各種耐久性に優れ、耐候性にも優れている
用途工作機械/農業用機械/鉄製品/配線器具/配線配管/軽車両不揮発分43~45%粘度80~85塗り面積(m2/L)9~10組成変性アクリルラッカー硬度H(三菱ユニ)使用方法1.素地の調整(ゴミの除去、脱脂、サビ落とし等)を充分に行ってください2.うすめは 90~100%のラッカーシンナー#300を使用して下さい ※低級ラッカーシンナーの使用は、塗膜の仕上がりに悪影響を及ぼす場合があります。中級以上のシンナーのご使用をお勧めします3.高温多湿の時は、リターダーシンナーを約10%使用して下さい4.調色には、セローズA2の原色をご使用下さい ※硝化綿ラッカー(セローズ)でも可能ですが、10%以上使用しないで下さい仕様付着性:碁盤目試験100/100・耐衝撃性:500g×50cm合格・光沢:92・耐揮発油性:24時間合格・耐候性:92→86(ウェザオメーター300h)主成分変性アクリルラッカー主な用途工作機械/農業用機械/鉄製品/配線器具/配線配管/軽車両危険等級Ⅱ危険物の類別第四類危険物の品名第一石油類特性耐水性・耐久性危険物の性状非水溶性