材質インシュレータ:PPSorLCPBlackピッチ(mm)2.0使用温度範囲(℃)-45~+150寸法L(mm)3.4寸法d(mm)1.9耐電圧AC500Vrms 1min定格電流(A)2適合サイズリード:Φ0.48~0.42/Φ0.0189"~0.0165"絶縁抵抗(MΩ)500/min接触抵抗(mΩ)15/max寸法f(mm)0.51材質(スリーブ)Brass,Au plating over Ni材質(コンタクト)Copper Alloy, Au plating over NiRoHS指令(10物質対応)対応