従来機種(※)より容積比で約60%コンパクト。1000BASE-T対応ACアダプター電源のメタル筐体5ポートスイッチングハブです。 ※従来機種:EHC-G05PA-B
接続方式1000Mbps(1000BASE-T)、100Mbps(100BASE-TX)、10Mbps(10BASE-T)ポート数5ポート材質【筐体】メタル電源供給方式ACアダプター準拠規格IEEE 802.3ab、IEEE 802.3u、IEEE 802.3スイッチング方式ストア&フォワード通信方式フルデュプレックス、ハーフデュプレックスフローコントロール制御IEEE 802.3x(フルデュプレックス時)、バックプレッシャ(ハーフデュプレックス時)オートネゴシエーション対応コネクタ形状RJ-45×5適合ケーブル1000BASE-T:UTPカテゴリー5e以上、100BASE-TX:UTPカテゴリー5以上、10BASE-T:UTPカテゴリー3以上バッファメモリ384Kbytes(各ポートに動的割当て)最大パケット転送能力(Mpps)7.4MACアドレス登録数2000件(全ポート合計)ジャンボフレーム対応(15Kbytes)対応Auto MDI/MDI-X、【ノンブロッキング】対応、【EAP透過機能】非対応、【BPDU透過機能】非対応、【ループ検知・防止機能】非対応、【省電力機能】らくらく節電E(IEEE 802.3az)対応発熱量(KJ/h)約10.1(最大)伝送速度(Gbps)5.0(最大実効)色【筐体】ブラック設置方法水平設置、壁掛け動作環境温度:0℃~40℃、湿度:10%~90%(ただし結露なきこと)保管温湿度範囲-40~70℃/5%~90%(ただし結露なきこと)MTBF(時間)309000@25℃、250000@40℃適合規格VCCI ClassB付属品専用ACアダプター(約1.2m) 1個、安全にお使いいただくために 1枚保証期間1年間仕様【スイッチングファブリック】10.0Gbps、【測定時のポート速度とポート数】1Gbps:5ポート、【盗難防止】セキュリティスロットなし、【壁掛け用穴】あり質量(g)約115(本体のみ)外形寸法(mm)約84.0×47.8×25.6(本体のみ)消費電力(W)2.8(最大)省エネ法に基づくエネルギー消費効率0.6W/Gbpsファンなしマグネットなし電源仕様専用ACアダプターデータ転送速度1,488,095パケット/秒(1000Mbps)、148,809パケット/秒(100Mbps)、14,880パケット/秒(10Mbps)伝送速度1000Mbps(1000BASE-T)、100Mbps(100BASE-TX)、10Mbps(10BASE-T)入力電圧AC100~240V±10% 50/60HzPoE対応非対応