仕様●発光色:白色●中心照度:2,700,000lx(ライトガイドΦ11 L=500使用でWD=50)●色温度:6500K (typ.)●LED寿命:約30,000時間(参考値)●入力定格:DC24V,6.25A●ACアダプター定格:入力AC100V-240V 50/60Hz,2A 出力DC24V,6.25A●消費電力:120W(ACアダプター)●外形寸法:W110×D185×H145mm(突起部除く)●重量:2.8kg●光量調節(マニュアル):光量調節ボリュームによる連続調光●光量調節(リモート):デジタル(10bit)、RS232C(1024階調)、LAN(1024階調)●使用環境:周囲温度範囲/0℃~ 40℃、周囲湿度/20%~ 80%RH、室内使用、高度2,000m以内アズワン品番67-9341-93