仕様●Auto-MDI/MDI-X, Auto-Negotiation:対応●MACテーブル:2K●PDギガビットイーサネット:1●PD電源ピン割当:1/2(+)、3/6(-);4/5(+)、7/8(-)●PSEギガビットイーサネット:2●PSE電源ディップスイッチ:対応●PSE電源ピン割当:1/2(+)、3/6(-);4/5(+)、7/8(-)●サージ保護:12KV●スイッチング容量:6Gbps●延長距離:2ユニット/デイジーチェーン設置で最大300m延長(外部電源不要)●総ギガビットイーサネットポート:3●帯域幅:10/100/1000Mbps質量(kg)0.21電力(W)PoE出力:48~55VDC/最大68(パッシブPoE)寸法(幅W×高さH×奥行D)(mm)89×86.5×28EMC規格CE, FCC, VCCI, C-Tick動作温度(℃)-40~65動作湿度(%)10~90(結露なきこと)保管温度(℃)-40~85インジケータLED:Power, LAN, PoEPoE対応PoE入力電力:802.3af/at/bt&PoH 最大95W