Fre MagSafe iP15 - PlumOtterBOX6日以内出荷
軍用規格(MIL-STD-810G 516.6)の5倍の落下試験の実施。( MIL規格とは約1.2m(4フィート) の高さから合計26方向の落下にてテストを基準としています。26方向/26回の落下テストを5回実施=130回の落下テストに合格)WaterProof+|水深2m、最長1時間防水|IP68対応。DROP+|軍用規格(MIL-STD-810G 516.6)の5倍の落下試験の実施。スクリーンプロテクターとポートカバーを内蔵し、360度の保護を実現。マグネット内蔵のMagSafe向け。MagSafe用のOtterBoxケース、電源、アクセサリで簡素化。25%の海洋リサイクルプラスチックを含む、50%以上のリサイクルプラスチックを使用。5Gネットワークに対応。
寸法(mm)161.65×86.04×15.71色Rule of Plum質量(g)44.15対応機種iPhone15対応MagSafe寸法(inch)6.36×3.39×0.62特性耐衝撃耐衝撃対応高度:DROP+/軍用規格(MIL-STD-810G 516.6)の5倍の落下試験の実施