#500SP ウェアプレート汎用タイプオイレス工業当日出荷から10日以内出荷
オイレス#500SP1は、高度な鋳造技術で作られた高力黄銅系合金をベースとし、固体潤滑剤を埋め込んだ高荷重用無給油軸受です。使用条件によって、様々な固体潤滑剤と組み合わせて使用できます。無給油で使用できます。高荷重・低速運転の個所で高性能を発揮します。耐薬品性・耐侵食性に優れています。運動方向は幅、長さの両方向です。
厚さT(mm)20(±0.025)使用温度範囲(℃)無潤滑:-40~+300定期潤滑:-40~+150許容PV値(N/mm2・m/s)[kgf/cm2・m/min]無潤滑:1.65[1010]定期潤滑:3.25[1990]許容最高面圧P(N/mm2[kgf/cm2])29(98)[296(1000)]()は静的許容面圧許容最高速度V(m/s[m/min])無潤滑:0.50[30]定期潤滑:1.00[60]