CL07防水コネクタ ソケットハウジングミネベアコネクト(旧住鉱テック)(5件のレビュー)当日出荷
5.8mmピッチの防水コネクタで大電流(10A max.)に対応でき、広い電線サイズに適応可能です。種類は中継用、ポッティング基板用の2種類があり、後者は対基板逆挿入防止用ボス付きです。
用途風呂、トイレ、給湯器、洗濯機、浄水器、屋外モーター用、冷凍ショーケースなどタイプ中継・基板用ピッチ(mm)5.8使用温度範囲(℃)-40~105定格電圧(V)300耐電圧AC1700 r.m.s定格電流(A)(最大)10保護等級IP67材質(ハウジング)PBT(UL94V-0)絶縁抵抗(MΩ)1000min./DC500V接触抵抗(mΩ)(最大)10RoHS指令(10物質対応)対応適合基板寸法(mm)(厚さ)1.6