付属品本体、壁掛け収納付き充電アダプター、HEPAフィルター×2(交換用)、隙間ノズル、粘着壁用シート、壁掛け用ネジ、拡張ボルト、取扱説明書材質ABS樹脂、アルミニウム色ピンク質量(g)約780消費電力(W)強:130 / 弱:60外形寸法約240(W)×75(D)×1060(H)mm出力電圧(V)電源:DC18 500mA集塵容量(L)0.1電源コード(m)全長1.5(DCアダプター)電池リチウムイオン電池保証期間1年真空度(kPa)強:15 / 弱:8バッテリー容量(mAh)500運転音強:80dB / 弱:72dB入力電源(V)AC100 50/60Hz