1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ザイレムジャパン容積式ポンプ
Do not use for volatile low flash point solvents or fuels, also un-suitable for flammable liquids or in explosive atmospheres。CE, NSF。Flojet RLF diaphragm pumps。Ultra Compact diaphragm pump uses unique Duplex design to deliver flow and pressure comparable to much larger pumps。Suitable for water and light water based chemicals。Pumps can be situated above water level。Self Priming up to 0.75m Maximum liquid temperature 43℃ Can run dry for extended period Built-in thermal overload protection Low amp draw for battery powered applications Pressure switch control for automatic on/off if required Built in backflow preventer
タイプドライブ:電気、出力標準ねじ/接続タイプ:ホースバーブ シリーズRLF222 電源電圧24 V dc 最大流量(L/min)3.8 番号コード:705-9330 最高使用圧力2.4 bar 最高温度(℃)液体:+43 寸法(m)ヘッド:最大25 接続入力:3/8 in タケノコホース、出力:3/8 in ホース タケノコ型 ポンプダイアフラム 材質(ボディ)PP 入力(W)30 アズワン品番63-7720-52
1個
20,980 税込23,078
7日以内出荷

関連カテゴリ