厚さ(mm)最大メディア:2寸法(mm)動作保証範囲:216×305(台紙あり)、 218×1422(台紙なし)質量(kg)2色ホワイト消費電力(W)23対応OSWindows 10以降 / macOS X 10.14 (64bit)以降外形寸法(幅W×奥行D×高さH)(mm)440×163×124機能トンボ読み取り、ブレードの自動調整本数装着可能なペン:1本インターフェースUSB 2.0 (Full- speed) / Bluetooth使用環境10~35℃/35~75%RH(結露なきこと)定格電源AC Adapter DC24 V (1.25A)関連資料(0.31MB)最大速度(mm/sec)100