16CHハードディスクレコーダー東進電機工業翌々日出荷
カメラ16台の映像を最大800万画素(3840×2160)で高解像度録画アナログHDカメラ(AHD/TVI/CVI)とCVBSカメラ(960H)の映像信号を自動認識するので、異な る種類のカメラの混在が可能また、IPカメラとの組み合わせも可能なハイブリッドレコーダー録画方式H.265を採用し、内蔵HDD 2TBで長時間の録画が可能E-SATA端子に外付HDDを接続すれば、簡単にHDDの増設が可能録画データ保護のため、HDD2台へ同時に同じ映像を録画するミラーリング機能対応接続しているカメラの解像度を自動認識して録画設定に反映録画フレーム数をカメラ1台あたり、1~30フレーム/秒に設定可能(8M合計120fps 最大15fps/5M合計198fps 最大20fps/4M合計240fps)モーション録画機能搭載で、画面に動きがあったときだけの録画が可能連続録画、スケジュール録画、アラーム録画、緊急録画機能搭載UTC機能で、カメラのメニュー設定とレンズのズーム操作がレコーダー側にて可能録画データの再生は、カレンダー画面から日時を選んで再生することが可能録画データをUSBメモリーへ保存してパソコンでの再生が可能(専用ソフト・Media Player使用)P2Pネットワーク接続により、簡単な設定で遠隔監視が可能(パソコン・スマートフォン使用)全チャンネル同時に音声の記録が可能自動上書録画機能画面ループ機能(オートシーケンス)カメラタイトル表示機能マウス・リモコンが付属
付属品ACアダプター/HDMIケーブル/オーディオケーブル/リモコン/マウス/遠隔監視用ソフト質量(g)3100電源(V)DC12±1(センタープラス)機能ストリーミング:5M/4M/1080p/720p/960H/D1最大消費電力(W)約30(約60)解像度8M(8M or 1080P)/5M(5M or 720P)/4M(4M or 720P)/1080P(1080P or 720P)/960H(960H or D1)再生速度2~64倍速(高速再生)/0.25~0.5倍速(スロー再生)動作温湿度範囲0~40℃/20~80%ファイルバックアップフォーマット:AVI/exe、メディアインターフェイス:USB2.0(フラッシュメモリー)再生チャンネル最大16チャンネル同時再生画質3段階言語表示23ヶ国語対応記録時間プリレコード:1~10秒、ポストレコード:5~60秒デジタルズームエリア選択(mouse dragging)プロトコルTCP/DHCP/DDNS/NTP/SMTP/FTP/DNS/UPNP/PPPoE/P2P対応アプリケーションCMS/Mr.PATROL映像圧縮方式H.265/H.264音声入力16チャンネル RCA.Jフレームレート1~30fps(8M合計120fps最大15fps/5M合計198fps最大20fps・4M合計240fps)取扱説明書(6.73MB) (3.9MB)画面仕様1画面/4分割/変則8分割/9分割/変則13分割/16分割/オートシーケンス1~60秒時間精度月差±60秒以内(NTP対応)音声出力1チャンネル RCA.J映像出力HDMI:最大3840×2160、VGA:最大1920×1080、BNC.J:最大1920×1080本体寸法(幅W×高さH×奥行D)(mm)380×52×329映像入力16チャンネル BNC.J音声圧縮方式G.711A録画方式連続録画/スケジュール録画/モーション録画/アラーム録画