付属品取付金具・取付ネジ・防犯ステッカー・プラスドライバーPC再生用ソフト形状暗視型幅(mm)136高さ(mm)105質量(g)約1030奥行(mm)230電源太陽光蓄電(リチウムイオン12800mAH)保護等級IP66記録媒体microSDカード(最大256GB/class10以上)※別売動作時間1ヶ月合計約120時間の日照時間で連続動作可能モード録画:人体検知(10秒or30秒)/連続/手動セキュリティ64/128-bitWEP/WPA/WPA2/WPA-PSK/WPA2-PSK使用場所屋内/屋外通信規格IEEE802.11b/g/n動作温度範囲(℃)-10~60周波数帯域(GHz)2.4