E形パワージャッキ大阪ジャッキ製作所翌日出荷から3日以内出荷
伸び縮み両方向のロック(固定)が機械的にできる構造です。圧油のリーク等による微少変位の影響がありません。ピストンロッドはメッキ付きです。底部に取付用のネジを設けています。ピストンロッドに付着するゴミ除去用ダストシール付。シリンダー外径に取付用のネジを設けています。サドルはハメ込みタイプです。最低高さを極力抑えました。天地逆使用の場合はネジ込みタイプのサドルをご使用下さい。許容横荷重は揚力の1/20です。単動S(スプリング戻り)タイプ
仕様揚力(tf):15寸法t(mm)7揚力(kN)150受圧面積(cm2)21.24寸法s(mm)42ロッド径(Φmm)46シリンダ外径(Φmm)67シリンダ内径d(Φmm)52カラーネジ径a(mm)M67×1.5カラーネジの長さj(mm)33ロッドネジ径b(mm)M33×2ベースネジ径c(mm)2-M10×15LポートネジmNPT3/8サドル径(Φmm)o:40