E形パワージャッキ大阪ジャッキ製作所3日以内出荷
ピストンロッドはメッキ付きです。引き力は揚力の約1/2です。ピストンロッドに付着するゴミ除去用ダストシール付。底部に取付用のネジを設けています。サドルはハメ込みタイプです。シリンダー外径に取付用のネジを設けています。天地逆使用の場合はネジ込みタイプのサドルをご使用下さい。許容横荷重は揚力の1/40です。押引共油圧作動です。複動H(油圧戻り)タイプ。吊環付
仕様●引力kN(tf):220(22)●揚力(tf):50ストローク(mm)500寸法t(mm)12揚力(kN)500受圧面積(cm2)70.88最低高さ(mm)685ロッド径(Φmm)70シリンダ外径(Φmm)125シリンダ内径d(Φmm)95カラーネジ径a(mm)M125×2カラーネジの長さj(mm)50ロッドネジ径b(mm)M45×2ロッドネジの長さk(mm)31ベースネジ径c(mm)M45×2ポートまでの高さL(mm)55ポートネジmNPT3/8ベースネジの長さn(mm)31キャップ外径(Φmm)o:65ポート間距離(mm)P:548