大阪ジャッキ製作所3日以内出荷
伸び縮み両方向のロック(固定)が機械的にできる構造です。圧油のリーク等による微少変位の影響がありません。ピストンロッドはメッキ付きです。引き力は揚力の約1/2です。ピストンロッドに付着するゴミ除去用ダストシール付。シリンダー外径に取付用のネジを設けています。キャップは標準付属品です。許容横荷重は揚力の1/40です。(500・1000ストローク除く)。押引共油圧作動です。複動H(油圧戻り)タイプ
仕様●引力kN(tf):1400(140)●揚力(tf):300ストローク(mm)1000寸法t(mm)30揚力(kN)3000受圧面積(cm2)433.74所要油量(mL)43400最低高さ(mm)1520寸法g(mm)115ロッド径(Φmm)170シリンダ外径(Φmm)315シリンダ内径d(Φmm)235カラーネジ径a(mm)M310×4カラーネジの長さj(mm)105ロッドネジ径b(mm)M150×4ロッドネジの長さk(mm)80ポートまでの高さL(mm)115ポートネジmRc1/2ヘッド径o(Φmm)185ポート間距離(mm)P:1130