おしゃれ且つ高機能ワイヤレスマウスPrettiE当日出荷から5日以内出荷
Bluetooth5.0/3.0、全規格接続可能挿すだけ使えるUSBレシーバー付き3つのチャネルでデバイスを簡単切替クリック感のある静音ボタンUSB-C充電、一回の充電で最大60日間使用可能自動スリープモードがあるので省エネアルコールインクアートとコラボした美しいアートデザイン<PrettiEだけ>OneClickでデスクトップに戻るボタン付き500mAhリチウムイオン電池を使用しています。フル充電は約120分かかりますが、日常で使用している場合は、30分程度の充電で十分です。一回の充電で約30~60日間ご利用いただけます。連続使用50時間ですが、5分動かさないだけで待機状態に入る省エネ設計なので長持ちします!バッテリーの容量が小さいため、飛行機に搭乗される際は、預かり荷物と手荷物の両方ともOKです
セット内容充電ケーブル(80cm)、保証書、マニュアル寸法(mm)113×53×27質量(g)70.5方式赤LED光学式接続2台のパソコンに対応可能/スイッチで簡単切替保証期間購入日より1年間ボタン数7個無線通信方式Bluetooth5.2をはじめとした全規格、2.4Gレシーバー給電方式USB-Cケーブルによる充電式