仕様IPネットワーク:IPv4、IPv6およびデュアルスタック、MPU:ARMアーキテクチャ 32bit、(カレンダ/時計)コンデンサバックアップ適合VCCI Class A寸法(mm)183×150×215色ダークグレー質量(g)1700定格電圧24VDC(本体) / 100-240VAC(ACアダプタ)消費電力全機種:待機時 約3W N3LCB / W :約7W (3灯点灯+音声鳴動+全DI入力ON(最大)) N1R:約7W (3灯点灯+音声鳴動+全DI入力ON(最大)) N3R:約14W (3灯点灯+音声鳴動+全DI入力ON(最大))設定方式機器設定:Webブラウザによるランプ点灯、点滅(約60 回/分)、高速点滅(約60 回/分, 2回のフラッシュ点滅/回)、DN-1710GL-N1R/-N3R:点灯(ミラー回転反射)のみ寿命5年(使用開始後からの設計値)保証期間出荷後1年ブザー音断続音(P-、P-、P-、…、約35回/分)・連続音(PPPP…、約700回/分)、3.3kHz スピーカとオーディオ端子から出力電源供給専用ACアダプタ(標準付属品、PSE適合)使用環境条件温度:0~45℃、湿度:20%~85%RH (結露しないこと)、標高:3,000m以下セキュリティ(暗号) AES、DES、3DES (認証) SHA1、MD5プロトコル(サポート)ARP、HTTP(s)、ICMP、RSH、NTP、SMTP、SNMP(v1 / v2c / v3)、TCP/IP、UDPアラーム解除ボタン:有(ランプ・ブザーテストボタンを兼ねる)/電源ランプを兼ねるオーディオ出力1.5W内蔵スピーカ出力(0 ~ 約88dB、背面のボリュームで無段階調整可能)、1ch、3.5mmΦオーディオミニジャック出力(ステレオ、16Ω、46mW) ※1有線LANギガビットイーサ (10BASE-T、100BASE-TX、1000BASE-Tのオートネゴシエーション)、リンクステータスLED、アクティビティLEDファイルメモリ(音声)MP3型式、最大20ファイル(合計10Mバイトまで) 登録/再生/バックアップ可能USBUSB 2.0