仕様●収容本数:1.5/2.0ml×30本●傾斜:45°●口径サイズ:Φ11.1mm●適合チューブの長さ(最大):52mm●※仕様は予告なく変更する場合がございます。●チューブ容量:0.2ml●▼アダプター品番:GAS-m0.2(2)●▼アダプター口径サイズ:Φ6.5×23mm79mm15,000rpm●▼最大遠心力(1580/1580R):19,872xg●▼最大回転数(1248/1248R):12,000rpm●▼最大遠心力(1248/1248R):12,718xg●チューブ容量:0.5ml●▼アダプター品番:GAS-m0.5(2)●▼アダプター口径サイズ:Φ8×31mm●▼ラジアス:86mm●▼最大回転数(1580/1580R):15,000rpm●▼最大遠心力(1580/1580R):21,633xg●▼最大回転数(1248/1248R):12,000rpm●▼最大遠心力(1248/1248R):13,835xg●チューブ容量:1.5/2.0ml●▼アダプター品番:ー●▼アダプター口径サイズ:ー●▼ラジアス:96.4mm15,000rpm●▼最大遠心力(1580/1580R):24,249xg●▼最大回転数(1248/1248R):12,000rpm●▼最大遠心力(1248/1248R):15,520xgアズワン品番65-3833-03