仕様アラームリレー接点:200W、MACアドレステーブル:4Kエントリ、PoE仕様:PoEバジェット、スイッチングファブリック:16Gbps、データバッファ容量:128KB、ハードウェアバージョン:Version V2.0R、PoEパジェット:最大200W(DC56V時)、最大120W(DC24V時)、筐体:IP50メタルケース、DINレール取付対応、壁掛け取付対応、接地端子セット内容本体、着脱式端子台、DINレールキット、壁掛けキット規格(ネットワーク)IEEE802.3、IEEE802.3u、IEEE802.3ab、IEEE802.3x、IEEE802.3af、IEEE802.3at適合規格CE、FCC、LVD、IEC 60068-2-27、IEC 60068-2-32、IEC 60068-2-6、IEC 61000-4-2、IEC 61000-4-4、IEC 61000-4-5能力【転送】11.9Mpps(64バイトパケット時)最大消費電力(W)5(PoE未使用時)、135.6(PoE使用時)インターフェース(デバイス)ギガビットPoE+ポート×8、LEDインジケーター製品質量(g)610動作温度(℃)-40~75動作湿度(%)95製品サイズ(mm)142×105×39.5ジャンボフレーム9KBデータ転送速度Ethernet(半二重10Mbps、全二重20Mbps)、Fast Ethernet(半二重100Mbps、全二重200Mbps)、Gigabit Ethernet(全二重2000Mbps)RoHS指令(10物質対応)対応入力電源(V)48~56 DCリレー出力1A、24V DC対応、電源2系統接続時は解放モード、電源1系統接続時は短絡モードMTBF(時間)513100