Pocket Pump TOUCH ポンプ 3台セットSKC(環境測定)47日以内出荷
Pocket Pump(R) TOUCH 3-pack Pump Kitは、Li-Ionバッテリーおよびドライバー付きポンプ3台、シングルチャージャー3台(ケーブルおよび米国仕様プラグ付きACアダプター)、Type Aカバー付き低流量チューブホルダー3個を含み、ハードケースに収納されています。PCでBluetoothを使用するには、877-94が必要です。
用途Pocket Pump TOUCHパーソナルエアサンプルポンプは、ガスおよび蒸気のサンプリングに20~500ml/分の低流量を提供します。ポケットポンプタッチは、タッチスクリーン操作、SmartWaveモバイルアプリおよびPCベースのDataTrac(R) ProソフトウェアとのBluetooth通信、500ml/分で20時間以上の稼働時間を実現する強力なリチウムイオンバッテリー、サンプルバッグへの直接充填用の排気ポート、ACアダプター/充電器など、ポケットに収まる小型ポンプに多くの機能を備えています。ポケットポンプタッチは、本質安全規格UL規格に準拠しています仕様●定圧モード圧力範囲:1~20 inH2O●定流量モード補正範囲:20~500 mL/分(水圧最大20 inH2O)●定流量モード流量範囲:20~500 mL/分質量(kg)0.235使用温度範囲(℃)0~45 (動作・充電時)電源着脱式リチウムイオンバッテリー3.7 V 2.6 Ah(USB充電対応)制御方式流量:背圧・温度・大気圧補正制御外形寸法(cm)8.1×9.7×3.8連続運転時間(h)20以上(500 mL/分・水圧50 cmH2O)流量精度±5%または±3 mL/分のいずれか大きい方