仕様●サイズ:H21×W58×L91mm●材質:SUS420J2、SUS303●エアー消費流量:約8 L/min(標準状態において)●吸着保持力:200 N(20.4 kgf)(垂直方向)、65 N(6.6 kgf)(スプリングプレート先端)●支柱取付用ネジ穴サイズ:M6×P1.0●静音性(動作音):50dB(動作音の目安は50dBで静かな事務所程度)●供給エアー:0.4MPa~0.6MPaの清浄エアー●箱サイズ:278×136×36mm●ケース入数量:60箱入※1箱あたりの価格です。アズワン品番67-2189-42