LED照明拡大鏡オーツカ光学4日以内出荷
・OLIGHT5-CLは、落射照明とボックス部の透過照明の2つの照明を持つ製品です。・従来の角形レンズを大型化しレンズ面積をおよそ150%拡大しました。(2XAR、4XAR)・光量調整範囲は従来の100%~50%から100%~0%と大幅に広がりました。・ARコート*を標準化し長時間の使用でも目の疲労を軽減させることが出来ます。
仕様●AR(反射防止)コートレンズラインナップ:標準装備●レンズ/倍率:358AR●支柱/横棒(径/mm):Φ16/Φ13●透過照明部寸法(mm):210×298質量(kg)3.3(レンズ重量除く)消費電力(W)10+10全高(mm)340光源落射照明部/透過照明部 高演色白色LED(Ra≧90)材質(レンズ)光学ガラスレンズ有効径(mm)358AR:100、40、40特性作業距離:160倍調光率(%)100~10入力電圧100V~240V・50/60Hz・Aプラグ