光源高輝度白色LED×7粒入力電圧(V)100(50/60Hz)Aプラグ照度(Lx)【広がり角度6°/実測値】15000(150mm)/10000(200mm)/5800(300mm)/3600(400mm)、【広がり角度30°/実測値】10000(150mm)/6500(200mm)/3300(300mm)/2000(400mm)消費電力(W)9調光の可否あり(100~50%)照射角度(°)6~30質量(g)945(ヘッド部のみ420)寸法(mm)224×34×38H(照射ヘッド)、160×65×44H(電源部)使用温度範囲(℃)0~40防塵防水性能IP40光色黄緑色