ゲーム機やソフトをすっきり収納!「ゲーマーズガレージ」THANKO(サンコー)[電子機器]11日以内出荷
SwitchもPS5もすっきり収納できる多機能ゲームラック
仕様●電源:5V1A●入力ポート:3個●出力ポート:1個●HDMI対応規格:HDMI1.4、HDMI1.3、HDCP●対応解像度:480p、720p、1080i、1080p、1920×1200、3840×2160(4K)/30Hz●転送速度:最大2.97Gbps(297mHz)●カラーフォーマット:24bit/30bit/36bit/48bit●音声フォーマット:DTS-HD/Dolby-true HD/LPCM 7.1ch/DTS/Dolbu-AC3/DSD HD(HBR)●伝送帯域:2.97Gbps(297Mhz)●消費電力:5W●動作環境:温度:10~55℃/湿度:10-90%●材質:ABS●内容品:HDMI切替機、HDMI切替機用補助電源ケーブル、リモコン受信機、HDMI切替機用リモコン、リモコン電池、日本語説明書アズワン品番67-3000-98