本体寸法(幅W×奥行D×高さH)(mm)197×97×381(突出部寸法含む)電源電圧(V)AC100(50/60Hz)ヒーター(W)350定格電流(A)3.5本体質量(kg)約2(満水時約2.8)タンク容量(L)約0.8沸上げ温度(℃)約65出湯温度(℃)約36ヒーターシーズヒーター電源コード(m)機器外1電源プラグアース線タイプ AC125V 15A適合品番【コンセント(パナソニック品番)】 WN1131、WN1031K、WN1431K給水方式元止め式水圧使用水圧:0.1MPa(流動時)~0.75MPa(静止時)温度調節バイメタルによるON-OFF制御タイマー別売(EFH-TM4)安全装置温度過昇防止器(手動バイメタル式)付属品固定金具仕様わきあげ時間:約8分(約15℃→65℃ )、標準出湯量:約1L