仕様出力安定度±5%付属品DCジャック付きハーネス:先端棒端子(TC1.25-11S)付き、ケーブル長:約1800mm適合機種IB-MCT001、IB-ECT002、NE-GW001A寸法(mm)(筐体)70×34×16(突起部含まず)質量(g)165(ACアダプタのみ)適合規格RoHS、PSE、IEC62368適合品湿度(%RH)0~95定格出力電流(A)0.62入力電圧(V)AC100~200定格出力(W)15定格出力DC24V、0.62A(定格15W)保存温度(℃)-40~85使用電源AC100~200V 50/60HzプラグDCプラグ:Φ2.1×5.5×9.5mm(センター+)リップル、ノイズ180mVp-p(max)ケーブル長(mm)(インタフェース)約1200動作温度(℃)0~70定格出力電圧(DC V)24