75Ω同軸ケーブル(ガス発泡カナレ電気翌々日出荷
発泡絶縁体タイプの75Ω同軸ケーブルです。さまざまな用途に対応したラインアップをご用意しました。設備工事向けの固定配線用ケーブルです。2Vタイプ(充実絶縁体タイプ)にくらべて低損失です。編組シールドに、酸化しにくいすずめっき軟銅線を採用しています。L-5CFB-EMはシース材にJCS規格で定義されたエコ材料を使用したケーブルです。L-FBシリーズとLS-FBシリーズでは編組密度が異なります。詳しくは下図をご覧ください。
質量(kg)7.3/100m色灰シールド(編組密度:(mm/持/打(%::アルミラミネートテープ+0.14TA/7/24(93%以上)外径(mm)7.7シース厚(mm)1導体構成(本/mm)1/1.05A導体外径(Φmm)内部:1.05絶縁体外径(mm)5導体抵抗外部:0.8/100m、内部:2.1/100m特性インピーダンス(Ω)75減衰量(dB)100m(750MHz):17.7静電容量(pF)55/m