仕様●定格電圧:DC3.7V(リチウムイオン電池)●ACアダプター:入力/100V 50/60Hz 0.2A、出力/DC5V 0.4A●繰り返し充電回数:500回●充電時間:約2.5時間●動作時間:約15時間●充電時消費電力:1.2W●基本周波数:0.3Hz●出力電流:実効値230mA±20%(1kΩ負荷)●体に接触する部位の組織:アクリル樹脂、グリセリン、水●時間設定:1時間、10時間●ゲルシート寿命:300回(50回使用で水洗い1回、計6回まで)●寸法:高44×幅44×奥行13mm●質量:25g●使用環境温度/湿度:0~40℃/20~ 85%RH●保存環境温度/湿度:-10~60℃/20~ 85%RH●製造販売元:日光精器株式会社 滋賀工場●色:ネイビーバッテリー容量(Ah)0.15アズワン品番67-8095-54