材質(プラグ端子)リン青銅<金メッキ>、(ソケット端子)リン青銅<金メッキ>、(プラグモールド)PA66、(ソケットモールド)PA66、(プラグカップリング)亜鉛ダイカスト、(ソケットカップリング)亜鉛ダイカスト、(高屈曲ケーブル)UL2464サイズM12定格電圧(V)AC/DC250定格電流(A)3保護等級IP67曲げ角度左右45度/40万回以上絶縁抵抗(MΩ)1000以上/DC500V接触抵抗(mΩ)40以下ケーブル高屈曲 Φ6 4×20AWG引張強度(N)50/1分以上耐油性85℃±2℃、4時間挿抜耐久200回以上