オムロンヘルスケア7日以内出荷
E3FB小型光電センサ。オムロンのE3FB小型光電センサシリーズは、大型アジャスタとアラインメントを容易にするハイパワーLEDインジケータを備えているため、簡単かつ迅速な取り付けと簡単な設定が可能です。この光電センサのステータスLEDは、広角で遠い場所からもよく見えます。E3FBシリーズセンサは、食品/飲料、繊維、食品、ロジスティックスをはじめとする産業設備に標準的に組み込まれています。特に機械を停止させることなく常時連続運転する分野でのノンストップ検出用に設計されています。円筒ストレートタイプ小型設計金属製ハウジング可視光LEDでアライメントが簡単LED表示明部オン/暗部オンを配線により選択可能電源の逆極性保護、出力の短絡保護及び出力の逆極性保護
仕様●センサーのスタイル:バレル形●検出タイプ:拡散●検出範囲:1 m●出力タイプ:PNP●電気的接続:M12 4 ピンコネクタ●最大DC電圧:30V●ライトソース:LED●IP保護等級:IP67, IP69K●電流 Max:25 mA●応答時間:500 μs●材質:黄銅、ニッケルめっきアズワン品番65-7303-77