カテゴリ

  • 制御機器(13)
絞り込み
ブランド
  • オムロンヘルスケア
  • モノタロウ(1)
  • 共立理化学研究所(8)
  • 東亜DKK(13)
  • HANNA(ハンナインスツルメンツ・ジャパン)(7)
  • SIBATA(柴田科学)(2)
  • セントラル科学(3)
  • アズワン(7)
  • MICROCHIP(6)
  • Merck(メルクミリポア)(18)
  • ホンダ(1,746)
  • piaggio(ピアッジオグループ)(689)
  • 大阪魂(339)
  • 三菱ふそう(323)
  • UnitGarage (ユニットガレージ)(300)
  • 長谷川工業(279)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(217)
  • MARWI(144)
  • KTM(133)
  • BMW(120)
  • SPARKFUN(114)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「COD」の検索結果

13件中 113
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
エンコーダケーブル 0.4 → 5 kW オムロンヘルスケアエンコーダケーブル 0.4 → 5 kWオムロンヘルスケア
12,980税込14,278
1個
7日以内出荷
The Omron encoder cable connectors are compatible to servo motors which are compact and smaller in size .Cable type encoder cable length= 5 m
仕様●相数:1●電源電圧:230 V●定格電圧:200 → 400 V●許容入力:0.4 → 5 kWアズワン品番65-7276-81
エンコーダケーブル 0.4 → 5 kW オムロンヘルスケアエンコーダケーブル 0.4 → 5 kWオムロンヘルスケア
98,980税込108,878
1個
7日以内出荷
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 40 m
仕様●相数:1●電源電圧:230 V●定格電圧:200 → 400 V●許容入力:0.4 → 5 kWアズワン品番65-7276-82
サーボモータ 230 V 14.3 Nm オムロンヘルスケアサーボモータ 230 V 14.3 Nmオムロンヘルスケア
469,800税込516,780
1個
7日以内出荷
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated tor
仕様●最大出力トルク:14.3 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:1.5 kWアズワン品番65-7272-90
エンコーダケーブル 0.75 kW オムロンヘルスケアエンコーダケーブル 0.75 kWオムロンヘルスケア
40,980税込45,078
1個
7日以内出荷
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 10 m
仕様●相数:1●電源電圧:230 V●定格電圧:100 → 200 V●許容入力:0.75 kWアズワン品番65-7275-50
サーボモータ 400 V 14.3 Nm オムロンヘルスケアサーボモータ 400 V 14.3 Nmオムロンヘルスケア
549,800税込604,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
仕様●最大出力トルク:14.3 Nm●電源電圧:400 V●出力スピード:3000 rpm●許容入力:1.5 kWアズワン品番65-7274-22
サーボモータ 400 V 57.3 Nm オムロンヘルスケアサーボモータ 400 V 57.3 Nmオムロンヘルスケア
699,800税込769,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
仕様●最大出力トルク:57.3 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:4 kWアズワン品番65-7275-70
サーボモータ 230 V 19.3 Nm オムロンヘルスケアサーボモータ 230 V 19.3 Nmオムロンヘルスケア
299,800税込329,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V●出力スピード:1000 rpm●許容入力:0.9 kWアズワン品番65-7272-75
ケーブル Cable G5 series servo motor オムロンヘルスケアケーブル Cable G5 series servo motorオムロンヘルスケア
91,980税込101,178
1個
7日以内出荷
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 15 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:2 kW●長さ:15mアズワン品番65-7273-54
ケーブル Cable G5 series servo motor オムロンヘルスケアケーブル Cable G5 series servo motorオムロンヘルスケア
59,980税込65,978
1個
7日以内出荷
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 10 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:0.75 kW●長さ:10mアズワン品番65-7273-14
サーボモータ 400 V 71.7 Nm オムロンヘルスケアサーボモータ 400 V 71.7 Nmオムロンヘルスケア
679,800税込747,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
仕様●最大出力トルク:71.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:3 kWアズワン品番65-7274-03
ケーブル Cable G5 series servo motor オムロンヘルスケアケーブル Cable G5 series servo motorオムロンヘルスケア
149,800税込164,780
1個
7日以内出荷
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 20 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:5 kW●長さ:20mアズワン品番65-7272-94
ビジョンセンサ オムロンヘルスケアビジョンセンサオムロンヘルスケア
189,800税込208,780
1個
7日以内出荷
白色光モノクロ IO-Link PNP Vision センサコネクタ オムロンの FQ2 Vision センサ製品は、以前はハイエンドの Vision システムでしか対応していなかった Advanced Inspection、Code Reading、及び Verification を提供しています。センサとファインダの 2 つのコンポーネントのみが必要で、システムの Faster とシンプルな構成を実現しています。このオー
仕様●ライトソース:白色ライト●画像技術:CMOS●ビジョンのカラータイプ:モノクロ●解像度:320 x 240ピクセル●出力タイプ:PNP●通信プロトコル:IO-LINK●電源電圧:21.6 → 26.4 V dc●電流 Max:200 mA●接続方式:ケーブル●材質:ABS●IP保護等級:IP20●動作温度 Max:+50℃アズワン品番65-7349-28
インターフェイスモジュール インターフェースユニット NX用 オムロンヘルスケアインターフェイスモジュール インターフェースユニット NX用オムロンヘルスケア
79,980税込87,978
1個
7日以内出荷
The Omron interface unit provides simplicity and flexibility in connecting serial devices to EtherCATThe serial line monitor on the Sysmac Studio helps easily and reliably connect serial devices.I/O system is NX I/O Bus based Communication module type
仕様●アクセサリタイプ:インターフェースユニット●併用可能製品:NX●範囲:NXアズワン品番65-7275-92