カテゴリ

  • 制御機器(6)
絞り込み
ブランド
  • オムロンヘルスケア
  • RS PRO(322)
  • KTM(204)
  • ホンダ(145)
  • DRAG SPECIALTIES(ドラッグスペシャリティーズ)(131)
  • Optibelt(119)
  • サンワサプライ(102)
  • StarTech.com(92)
  • SPARKFUN(78)
  • 三菱ふそう(69)
  • piaggio(ピアッジオグループ)(68)
  • エレコム(67)
  • AKRAPOVIC (アクラポビッチ)(58)
  • メディアカバーマーケット(58)
  • Delta Plus(57)
  • PANDUIT(パンドウイット)(54)
  • MV AGUSTA(46)
  • サンワダイレクト(41)
  • Merck(メルクミリポア)(34)
  • トヨタ(27)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「PLT」の検索結果

関連キーワード
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
入力ユニット デジタル入力 DeviceNet Units用 オムロンヘルスケア入力ユニット デジタル入力 DeviceNet Units用オムロンヘルスケア
38,980税込42,878
1個
7日以内出荷
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality controlThe Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support SoftwareIn addition, the number
仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2アズワン品番65-7273-46
サーボモータ 400 V 71.7 Nm オムロンヘルスケアサーボモータ 400 V 71.7 Nmオムロンヘルスケア
679,800税込747,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
仕様●最大出力トルク:71.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:3 kWアズワン品番65-7274-03
サーボモータ 400 V 14.3 Nm オムロンヘルスケアサーボモータ 400 V 14.3 Nmオムロンヘルスケア
549,800税込604,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
仕様●最大出力トルク:14.3 Nm●電源電圧:400 V●出力スピード:3000 rpm●許容入力:1.5 kWアズワン品番65-7274-22
サーボモータ 400 V 57.3 Nm オムロンヘルスケアサーボモータ 400 V 57.3 Nmオムロンヘルスケア
699,800税込769,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
仕様●最大出力トルク:57.3 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:4 kWアズワン品番65-7275-70
サーボモータ 230 V 19.3 Nm オムロンヘルスケアサーボモータ 230 V 19.3 Nmオムロンヘルスケア
299,800税込329,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V●出力スピード:1000 rpm●許容入力:0.9 kWアズワン品番65-7272-75
サーボモータ 230 V 14.3 Nm オムロンヘルスケアサーボモータ 230 V 14.3 Nmオムロンヘルスケア
469,800税込516,780
1個
7日以内出荷
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated tor
仕様●最大出力トルク:14.3 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:1.5 kWアズワン品番65-7272-90