ミニ高圧油圧シリンダPMD-20(ロット側フランジ形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ両ロット形/堅牢構造/最高仕様圧力:14MPa/内径4種(Φ15~Φ30)/ストローク8種標準化(25~300)/クッション無・ダブルタイプ(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)20ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式両ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.19MB) (0.19MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側フランジ形ポート位置標準
ミニ高圧油圧シリンダPMD-15(ロット側フランジ形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ両ロット形/堅牢構造/最高仕様圧力:14MPa/内径4種(Φ15~Φ30)/ストローク8種標準化(25~300)/クッション無・ダブルタイプ(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)15ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式両ロッド形クッションなし、(可変調整式)有無:あり最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.19MB) (0.19MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側フランジ形ポート位置標準
ミニ高圧油圧シリンダPM-25(フート形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)25区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式軸方向フート形
ミニ高圧油圧シリンダPM-40(基本形)JPN[油圧機器・油圧ホース]35日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)40区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式基本形
ミニ高圧油圧シリンダPM-20(フート形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)20ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式軸方向フート形
ミニ高圧油圧シリンダPM-25(ロッド側フランジ形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)25ストローク(mm)クッション:17(シリンダ内径15には、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側フランジ形
ミニ高圧油圧シリンダPMD-15(ロット側トラニオン形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ両ロット形/堅牢構造/最高仕様圧力:14MPa/内径4種(Φ15~Φ30)/ストローク8種標準化(25~300)/クッション無・ダブルタイプ(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)15ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式両ロッド形クッションなし、(可変調整式)有無:あり最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.19MB) (0.19MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側トラニオン形ポート位置標準
ミニ高圧油圧シリンダPM-25(基本形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)25区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式基本形
ミニ高圧油圧シリンダPM-30(クレビス形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)30ストローク(mm)クッション:17(シリンダ内径15には、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式一山クレビス形ポート位置標準
ミニ高圧油圧シリンダPMD-25(フート形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ両ロット形/堅牢構造/最高仕様圧力:14MPa/内径4種(Φ15~Φ30)/ストローク8種標準化(25~300)/クッション無・ダブルタイプ(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)25ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式両ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.19MB) (0.19MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式軸方向フート形ポート位置標準
ミニ高圧油圧シリンダPMD-30(ロット側トラニオン形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ両ロット形/堅牢構造/最高仕様圧力:14MPa/内径4種(Φ15~Φ30)/ストローク8種標準化(25~300)/クッション無・ダブルタイプ(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)30ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式両ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.19MB) (0.19MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側トラニオン形ポート位置標準
ミニ高圧油圧シリンダPM-30(フート形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)30ストローク(mm)クッション:17(シリンダ内径15には、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式軸方向フート形
ミニ高圧油圧シリンダPM-15(フート形)JPN[油圧機器・油圧ホース]16日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク4種標準化(25~100)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)15ストローク(mm)クッション:17(シリンダ内径15には、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形クッションなし、(可変調整式)有無:あり最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式軸方向フート形
ミニ高圧油圧シリンダPM-15(クレビス形)JPN[油圧機器・油圧ホース]16日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク4種標準化(25~100)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)15ストローク(mm)クッション:17(シリンダ内径15には、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形クッションなし、(可変調整式)有無:あり最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式一山クレビス形ポート位置標準
ミニ高圧油圧シリンダPM-30(ロッド側フランジ形)JPN[油圧機器・油圧ホース]16日以内出荷から22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)30ストローク(mm)クッション:17(シリンダ内径15には、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側フランジ形
ミニ高圧油圧シリンダPMD-30(ロット側フランジ形)JPN[油圧機器・油圧ホース]22日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ両ロット形/堅牢構造/最高仕様圧力:14MPa/内径4種(Φ15~Φ30)/ストローク8種標準化(25~300)/クッション無・ダブルタイプ(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)30ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式両ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.19MB) (0.19MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側フランジ形ポート位置標準
ミニ高圧油圧シリンダPM-40(ロッド側トラニオン形)JPN[油圧機器・油圧ホース]35日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)40ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側トラニオン形
ミニ高圧油圧シリンダPM-15(ロット側フランジ形)JPN[油圧機器・油圧ホース]16日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク4種標準化(25~100)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)15ストローク(mm)クッション:17(シリンダ内径15には、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形クッションなし、(可変調整式)有無:あり最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側フランジ形
ミニ高圧油圧シリンダPM-25(ロット側トラニオン形)JPN[油圧機器・油圧ホース]16日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】丸形タイプ片ロット形/堅牢構造/最高仕様圧力:14MPa/内径5種(Φ15~Φ40)/ストローク8種標準化(25~300)/クッション無・有(微調整が可能機能)多種レパートリーより、ご選択が可能なシリーズとなります。
用途小規模パワー・ストローク要件をカバーし、広く多くの業界製品に搭載されています。<ご採用事例>特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、設備機械(ワーク搬入出・他)、その他。仕様使用速度範囲(mm/s):10~300(負荷の慣性によりシリンダ内に発生する圧力は上記許容サージ圧力以内にしてください。)シリンダ内径(Φmm)25ストローク(mm)クッション:17(シリンダ内径15mmには、クッション付きはありません。)区分【作動油】石油系・水性系形式片ロッド形クッションなし、(可変調整式)有無:あり最高使用圧力(MPa)14最大ストローク(mm)300(ロッドの挫屈は別途考慮してください。)周囲温度(℃)(流体温度)-10~80内径(mm)15、20、25、30、40関連資料PM・PMD外形寸法図.pdf(0.56MB) (0.56MB) (0.16MB)取扱説明書(1.05MB)最低作動圧力(MPa)0.5試験耐圧力(Mpa)21圧力(MPa)許容サージ:21支持形式ロッド側トラニオン形
ミニ油圧シンリンダ―用先端金具JPN[油圧機器・油圧ホース]16日以内出荷
シリンダロット先端部に装着する先端金具です。【製品の仕様】1山先端金具(Tタイプ)、2山先端金具(Yタイプ)2種からの選択となります。※本製品は、「単体販売品」の扱いとなります。
用途ミニ油圧シリンダ『12シリーズに共有した製品』となります。
ミニエアーハイドロブースター用近接スイッチ(無接点スイッチ)JPN[油圧機器・油圧ホース]5日以内出荷
補給・追加時の「近接スイッチ」となります。1.仕様内容・接点:無接点・配線:2線式・負荷電圧:DC10~DC28V※詳細は「取扱い説明書」参照願います
使用温度範囲(℃)0~60保護構造IP67G(IEC規格)(IP68の場合はユーザとの取決めによる) JISC0920(防じん・防浸形)感度5mT以上負荷電圧(V)DC10~28保護回路パルス性過電圧保護回路、逆接保護回路、サージ吸収回路、出力短絡保護回路内蔵動作表示灯ON時LED点灯(赤色)漏れ電流(mA)1耐振動9G(全振幅1.5mm10~55Hz)配線方式2線式リード線耐屈曲耐熱耐油性ビニルシース計装用ケーブル負荷電流(mA)4~50関連資料カタログ・取説(0.59MB)電圧降下(V)閉路時:3.5以下耐衝撃30G(非繰返し)取扱説明書(0.59MB)
ミニエアーハイドロブースター用近接スイッチ(有接点タイプ/緑色)JPN[油圧機器・油圧ホース]5日以内出荷
補給・追加時の「近接スイッチ」となります。1.仕様内容・接点:有接点(緑色)・配線:2線式・負荷電圧:AC/DC10~DC100V※詳細は「取扱い説明書」参照願います
使用温度範囲(℃)-10~60保護構造IP67G(IEC規格)(IP68の場合はユーザとの取決めによる)感度5mT以上負荷電圧(V)AC/DC10~100保護回路なし動作表示灯ON時LED点灯(緑、赤色)漏れ電流(mA)0耐振動20G(10~1000Hz)配線方式2線式リード線耐屈曲耐熱耐油性ビニルシース計装用ケーブル負荷電流(mA)5~50 表示灯赤は3~50です。関連資料カタログ・取説(0.59MB)接点容量AC/DC10VA電圧降下(V)閉路時:4以下耐衝撃30G(11msec)取扱説明書(0.59MB)
ミニエアーハイドロブースター用近接スイッチ(有接点タイプ/赤色)JPN[油圧機器・油圧ホース]5日以内出荷
補給・追加時の「近接スイッチ」となります。1.仕様内容・接点:有接点(赤色)・配線:2線式・負荷電圧:AC/DC10~DC100V※詳細は「取扱い説明書」参照願います
使用温度範囲(℃)-10~60保護構造IP67G(IEC規格)(IP68の場合はユーザとの取決めによる)感度5mT以上負荷電圧(V)AC/DC10~100保護回路なし動作表示灯ON時LED点灯(緑、赤色)漏れ電流(mA)0耐振動20G(10~1000Hz)配線方式2線式リード線耐屈曲耐熱耐油性ビニルシース計装用ケーブル負荷電流(mA)5~50 表示灯赤は3~50です。関連資料カタログ・取説(0.59MB)接点容量AC/DC10VA電圧降下(V)閉路時:4以下耐衝撃30G(11msec)取扱説明書(0.59MB)
ミニエアーハイドロブースター(ф30/垂直/14倍/6CC/SW2個)JPN[油圧機器・油圧ホース]40日以内出荷
エアハイドロシステムで、空圧を油圧に変換し動力源とする装置です1.小型タイプのエアーハイドロブースター(ф30:垂直取付タイプ)・ 油圧ユニットが不要・「9.8MPa(空圧0.7MPa供給時)」まで連続使用が可能・「14倍の増圧比」を実現・ 低速作動/停止精度が良い・「空圧調整により油圧の圧力設定」可能・連続加圧の使用でも「油温上昇なし」・「超省エネ」を実現2.近接スイッチの装着 本品は「ロッド/ヘッド双方に各1個装着」の仕様となります
用途1.油圧シリンダー・小型タイプ「スプリングバックの単動シリンダー」2.クランプ作業・特に、長時間操作での「静圧加圧キープ状態が可能」です3.クランプ内容・「治具システム」スイング・ホールクランプ操作・「圧入・塑性」カシメ操作仕様理論最大油圧:9.8 MPaシリンダ内径(Φmm)30タイプ両側2個増圧比(理論)1:14耐圧(MPa)1.0(空気圧力)供給空気圧力(MPa)0.2~0.7使用作動油石油系作動油(VG22~VG32)ラム直径(Φmm)8取扱説明書(1.06MB)吐出油量(cm3)最大6.1
ミニエアーハイドロブースター(ф30/水平/14倍/6CC/SW無)JPN[油圧機器・油圧ホース]40日以内出荷
エアハイドロシステムで、空圧を油圧に変換し動力源とする装置です1.小型タイプのエアーハイドロブースター(ф30:水平取付タイプ)・ 油圧ユニットが不要・「9.8MPa(空圧0.7MPa供給時)」まで連続使用が可能・「14倍の増圧比」を実現・ 低速作動/停止精度が良い・「空圧調整により油圧の圧力設定」可能・連続加圧の使用でも「油温上昇なし」・「超省エネ」を実現2.近接スイッチの装着 本品は「スイッチ無し」の仕様となります
用途1.油圧シリンダー・小型タイプ「スプリングバックの単動シリンダー」2.クランプ作業・特に、長時間操作での「静圧加圧キープ状態が可能」です3.クランプ内容・「治具システム」スイング・ホールクランプ操作・「圧入・塑性」カシメ操作仕様理論最大油圧:9.8 MPaシリンダ内径(Φmm)30タイプスイッチなし増圧比(理論)1:14耐圧(MPa)1.0(空気圧力)供給空気圧力(MPa)0.2~0.7使用作動油石油系作動油(VG22~VG32)ラム直径(Φmm)8関連資料図面(0.11MB) カタログ(0.17MB)取扱説明書(1.06MB)吐出油量(cm3)最大6.1
ミニエアーハイドロブースター(ф40/水平/16倍/11CC/SW2個)JPN[油圧機器・油圧ホース]40日以内出荷
エアハイドロシステムで、空圧を油圧に変換し動力源とする装置です1.小型タイプのエアーハイドロブースター(ф40:水平取付タイプ)・ 油圧ユニットが不要・「11.2MPa(空圧0.7MPa供給時)」まで連続使用が可能・「16倍の増圧比」を実現・ 低速作動/停止精度が良い・「空圧調整により油圧の圧力設定」可能・連続加圧の使用でも「油温上昇なし」・「超省エネ」を実現2.近接スイッチの装着 本品は「ロッド/ヘッド双方に各1個装着」の仕様となります
用途1.油圧シリンダー・小型タイプ「スプリングバックの単動シリンダー」2.クランプ作業・特に、長時間操作での「静圧加圧キープ状態が可能」です3.クランプ内容・「治具システム」スイング・ホールクランプ操作・「圧入・塑性」カシメ操作仕様理論最大油圧:9.8 MPaシリンダ内径(Φmm)40タイプ両側2個増圧比(理論)1:16耐圧(MPa)1.0(空気圧力)供給空気圧力(MPa)0.2~0.7使用作動油石油系作動油(VG22~VG32)ラム直径(Φmm)8取扱説明書(1.06MB)吐出油量(cm3)最大11
ミニエアーハイドロブースター(ф30/垂直/14倍/6CC/SW無)JPN[油圧機器・油圧ホース]40日以内出荷
エアハイドロシステムで、空圧を油圧に変換し動力源とする装置です1.小型タイプのエアーハイドロブースター(ф30:垂直取付タイプ)・ 油圧ユニットが不要・「9.8MPa(空圧0.7MPa供給時)」まで連続使用が可能・「14倍の増圧比」を実現・ 低速作動/停止精度が良い・「空圧調整により油圧の圧力設定」可能・連続加圧の使用でも「油温上昇なし」・「超省エネ」を実現2.近接スイッチの装着 本品は「スイッチ無し」の仕様となります
用途1.油圧シリンダー・小型タイプ「スプリングバックの単動シリンダー」2.クランプ作業・特に、長時間操作での「静圧加圧キープ状態が可能」です3.クランプ内容・「治具システム」スイング・ホールクランプ操作・「圧入・塑性」カシメ操作仕様理論最大油圧:9.8 MPaシリンダ内径(Φmm)30タイプスイッチなし増圧比(理論)1:14耐圧(MPa)1.0(空気圧力)供給空気圧力(MPa)0.2~0.7使用作動油石油系作動油(VG22~VG32)ラム直径(Φmm)8関連資料図面(0.11MB) カタログ(0.17MB)取扱説明書(1.06MB)吐出油量(cm3)最大6.1
ミニエアーハイドロブースター(ф30/水平/14倍/6CC/SW2個)JPN[油圧機器・油圧ホース]40日以内出荷
エアハイドロシステムで、空圧を油圧に変換し動力源とする装置です1.小型タイプのエアーハイドロブースター(ф30:水平取付タイプ)・ 油圧ユニットが不要・「9.8MPa(空圧0.7MPa供給時)」まで連続使用が可能・「14倍の増圧比」を実現・ 低速作動/停止精度が良い・「空圧調整により油圧の圧力設定」可能・連続加圧の使用でも「油温上昇なし」・「超省エネ」を実現2.近接スイッチの装着 本品は「ロッド/ヘッド双方に各1個装着」の仕様となります
用途1.油圧シリンダー・小型タイプ「スプリングバックの単動シリンダー」2.クランプ作業・特に、長時間操作での「静圧加圧キープ状態が可能」です3.クランプ内容・「治具システム」スイング・ホールクランプ操作・「圧入・塑性」カシメ操作仕様理論最大油圧:9.8 MPaシリンダ内径(Φmm)30タイプ両側2個増圧比(理論)1:14耐圧(MPa)1.0(空気圧力)供給空気圧力(MPa)0.2~0.7使用作動油石油系作動油(VG22~VG32)ラム直径(Φmm)8取扱説明書(1.06MB)吐出油量(cm3)最大6.1
ミニエアーハイドロブースター(ф40/垂直/16倍/11CC/SW無)JPN[油圧機器・油圧ホース]40日以内出荷
エアハイドロシステムで、空圧を油圧に変換し動力源とする装置です1.小型タイプのエアーハイドロブースター(ф40:垂直取付タイプ)・ 油圧ユニットが不要・「11.2MPa(空圧0.7MPa供給時)」まで連続使用が可能・「16倍の増圧比」を実現・ 低速作動/停止精度が良い・「空圧調整により油圧の圧力設定」可能・連続加圧の使用でも「油温上昇なし」・「超省エネ」を実現2.近接スイッチの装着 本品は「スイッチ無し」の仕様となります
用途1.油圧シリンダー・小型タイプ「スプリングバックの単動シリンダー」2.クランプ作業・特に、長時間操作での「静圧加圧キープ状態が可能」です3.クランプ内容・「治具システム」スイング・ホールクランプ操作・「圧入・塑性」カシメ操作仕様理論最大油圧:9.8 MPaシリンダ内径(Φmm)40タイプスイッチなし増圧比(理論)1:16耐圧(MPa)1.0(空気圧力)供給空気圧力(MPa)0.2~0.7使用作動油石油系作動油(VG22~VG32)ラム直径(Φmm)8関連資料図面(0.1MB) カタログ(0.17MB)取扱説明書(1.06MB)吐出油量(cm3)最大11
ミニエアーハイドロブースター(ф40/水平/16倍/11CC/SW無)JPN[油圧機器・油圧ホース]40日以内出荷
エアハイドロシステムで、空圧を油圧に変換し動力源とする装置です1.小型タイプのエアーハイドロブースター(ф40:水平取付タイプ)・ 油圧ユニットが不要・「11.2MPa(空圧0.7MPa供給時)」まで連続使用が可能・「16倍の増圧比」を実現・ 低速作動/停止精度が良い・「空圧調整により油圧の圧力設定」可能・連続加圧の使用でも「油温上昇なし」・「超省エネ」を実現2.近接スイッチの装着 本品は「スイッチ無し」の仕様となります
用途1.油圧シリンダー・小型タイプ「スプリングバックの単動シリンダー」2.クランプ作業・特に、長時間操作での「静圧加圧キープ状態が可能」です3.クランプ内容・「治具システム」スイング・ホールクランプ操作・「圧入・塑性」カシメ操作仕様理論最大油圧:9.8 MPaシリンダ内径(Φmm)40タイプスイッチなし増圧比(理論)1:16耐圧(MPa)1.0(空気圧力)供給空気圧力(MPa)0.2~0.7使用作動油石油系作動油(VG22~VG32)ラム直径(Φmm)8関連資料図面(0.1MB) カタログ(0.17MB)取扱説明書(1.06MB)吐出油量(cm3)最大11
ミニエアーハイドロブースター(ф40/垂直/16倍/11CC/SW2個)JPN[油圧機器・油圧ホース]40日以内出荷
エアハイドロシステムで、空圧を油圧に変換し動力源とする装置です1.小型タイプのエアーハイドロブースター(ф40:垂直取付タイプ)・ 油圧ユニットが不要・「11.2MPa(空圧0.7MPa供給時)」まで連続使用が可能・「16倍の増圧比」を実現・ 低速作動/停止精度が良い・「空圧調整により油圧の圧力設定」可能・連続加圧の使用でも「油温上昇なし」・「超省エネ」を実現2.近接スイッチの装着 本品は「ロッド/ヘッド双方に各1個装着」の仕様となります
用途1.油圧シリンダー・小型タイプ「スプリングバックの単動シリンダー」2.クランプ作業・特に、長時間操作での「静圧加圧キープ状態が可能」です3.クランプ内容・「治具システム」スイング・ホールクランプ操作・「圧入・塑性」カシメ操作仕様理論最大油圧:9.8 MPaシリンダ内径(Φmm)40タイプ両側2個増圧比(理論)1:16耐圧(MPa)1.0(空気圧力)供給空気圧力(MPa)0.2~0.7使用作動油石油系作動油(VG22~VG32)ラム直径(Φmm)8取扱説明書(1.06MB)吐出油量(cm3)最大11
揺動アクチュエータ(クッション付)JPN[油圧機器・油圧ホース]79日以内出荷
油圧ロータリーアクチュエータで、油圧の力を高効率に揺動運動へダイレクトに変換、最大揺動角度は2タイプより選択(90°or 270°)パッキンレスタイプとなり長寿命、小型から大型までバリエーション豊富なラインアップで様々な用途で使用できます。 <メンテナンスフリー> ベーン・ストッパーにシール装着を用いていない構造体です。 <高頻度サイクル対応> ノーシールの為、低速~高速まで安定速度の制御が得られ、高頻度サイクルにも耐えれます。JMCタイプ(中型~大型:クション有)ベーン方式:シングル(90°) ダブル(270°)
用途重量物の揺動、反転、テーブル往復、重量門扉の開閉、部品供給、クランプ、ピッチ送り、など、多彩なトルクを必要とする動作が可能となります。<使用事例>1.工作機械 インデックステーブル回転 / ツールチェンジャー / ワーク供給 / 他2.その他機械 金型反転装置 / パイプベンダー / 搬送装置 / 他3.その他 ホッパー蓋の開閉 / クレーン・コンテナの位置決め / ボールバルブ開閉 / 船舶ハッチカバー開閉 / 他保証耐圧力(MPa)10.5使用流体温度(℃)0~60取扱説明書(0.23MB)最低作動圧力(MPa)0.2
揺動アクチュエータ(クッション付)JPN[油圧機器・油圧ホース]79日以内出荷
油圧ロータリーアクチュエータで、油圧の力を高効率に揺動運動へダイレクトに変換、最大揺動角度は2タイプより選択(90°or 270°)パッキンレスタイプとなり長寿命、小型から大型までバリエーション豊富なラインアップで様々な用途で使用できます。 <メンテナンスフリー> ベーン・ストッパーにシール装着を用いていない構造体です。 <高頻度サイクル対応> ノーシールの為、低速~高速まで安定速度の制御が得られ、高頻度サイクルにも耐えれます。JMKタイプ(中型:クション有)ベーン方式:シングル(90°) ダブル(270°)
用途重量物の揺動、反転、テーブル往復、重量門扉の開閉、部品供給、クランプ、ピッチ送り、など、多彩なトルクを必要とする動作が可能となります。<使用事例>1.工作機械 インデックステーブル回転 / ツールチェンジャー / ワーク供給 / 他2.その他機械 金型反転装置 / パイプベンダー / 搬送装置 / 他3.その他 ホッパー蓋の開閉 / クレーン・コンテナの位置決め / ボールバルブ開閉 / 船舶ハッチカバー開閉 / 他保証耐圧力(MPa)10.5使用流体温度(℃)0~60ポートサイズRc1/4取扱説明書(0.23MB)最低作動圧力(MPa)0.2
揺動アクチュエータ(クッション無)JPN[油圧機器・油圧ホース]79日以内出荷
油圧ロータリーアクチュエータで、油圧の力を高効率に揺動運動へダイレクトに変換、最大揺動角度は2タイプより選択(90°or 270°)パッキンレスタイプとなり長寿命、小型から大型までバリエーション豊富なラインアップで様々な用途で使用できます。 <メンテナンスフリー> ベーン・ストッパーにシール装着を用いていない構造体です。 <高頻度サイクル対応> ノーシールの為、低速~高速まで安定速度の制御が得られ、高頻度サイクルにも耐えれます。JMSタイプ(小型:クション無)ベーン方式:シングル(90°) ダブル(270°)
用途重量物の揺動、反転、テーブル往復、重量門扉の開閉、部品供給、クランプ、ピッチ送り、など、多彩なトルクを必要とする動作が可能となります。<使用事例>1.工作機械 インデックステーブル回転 / ツールチェンジャー / ワーク供給 / 他2.その他機械 金型反転装置 / パイプベンダー / 搬送装置 / 他3.その他 ホッパー蓋の開閉 / クレーン・コンテナの位置決め / ボールバルブ開閉 / 船舶ハッチカバー開閉 / 他保証耐圧力(MPa)7使用流体温度(℃)0~60ポートサイズRc1/8内部漏れ(cm3/min)20取扱説明書(0.23MB)最低作動圧力(MPa)0.15
エアーハイドロブースターUBS(単動シリンダータイプ)JPN[油圧機器・油圧ホース]60日以内出荷
高油圧制御用エアーハイドロブースター(単動タイプ)「35MPa(空圧0.54MPa供給時)」まで連続使用が可能「65倍の増圧比」を実現「空圧調整により油圧の圧力設定」可能連続加圧で使用時「油温上昇なし」「超省エネ」を実現自動化は空気圧用5ポート電磁弁1個で容易に可能です。1.使用方式『単動シリンダー(スプリング式)』に合わせた仕様2.クランプ作業特に、長時間作業の「静圧加圧キープ状態が可能」です3.クランプ内容「連続加圧成形」設定圧力による長時間の保持使用「圧入・塑性」カシメ操作「治具システム」スイング・ホールクランプ操作
シリンダ内径(Φmm)160質量(kg)23.5形式単動アクチュエータ用最高使用圧力(MPa)1.0増圧比65倍ホース長さ(m)3供給空気圧力(MPa)0.15~0.54使用作動油石油系作動油VG22 ※またはVG32ラム直径(Φmm)20RoHS指令(10物質対応)対応関連資料カタログ(0.23MB) 図面(0.1MB)取扱説明書(1.05MB)必要油量(mL)約130最大吐出量(mL)30圧力(MPa)最大油圧35
エアーハイドロブースターUBD(複動シリンダータイプ)JPN[油圧機器・油圧ホース]60日以内出荷
高油圧制御用エアーハイドロブースター(複動タイプ)「35MPa(空圧0.54MPa供給時)」まで連続使用が可能「65倍の増圧比」を実現「空圧調整により油圧の圧力設定」可能連続加圧で使用時「油温上昇なし」「超省エネ」を実現自動化は空気圧用5ポート電磁弁1個で容易に可能です。1.使用方式『複動シリンダー』に合わせた仕様2.クランプ作業特に、長時間作業の「静圧加圧キープ状態が可能」です3.クランプ内容「連続加圧成形」設定圧力による長時間の保持使用「圧入・塑性」カシメ操作「治具システム」スイング・ホールクランプ操作
シリンダ内径(Φmm)160質量(kg)25形式複動アクチュエータ用最高使用圧力(MPa)1.0増圧比65倍ホース長さ(m)3供給空気圧力(MPa)0.15~0.54(戻り時0.5~0.7)使用作動油石油系作動油VG22 ※またはVG32ラム直径(Φmm)20RoHS指令(10物質対応)対応関連資料カタログ(0.23MB) 図面(0.12MB)取扱説明書(1.05MB)必要油量(mL)約430最大吐出量(mL)30圧力(MPa)最大油圧35
ミニエアーハイドロブースター用近接スイッチ(無接点スイッチ)JPN[油圧機器・油圧ホース]5日以内出荷
補給・追加時の「近接スイッチ/バンド付」となります。1.仕様内容・接点:無接点・配線:2線式・負荷電圧:DC10~DC28V※詳細は「取扱い説明書」参照願います
使用温度範囲(℃)0~60保護構造IP67G(IEC規格)(IP68の場合はユーザとの取決めによる) JISC0920(防じん・防浸形)感度5mT以上負荷電圧(V)DC10~28保護回路パルス性過電圧保護回路、逆接保護回路、サージ吸収回路、出力短絡保護回路内蔵動作表示灯ON時LED点灯(赤色)漏れ電流(mA)1耐振動9G(全振幅1.5mm10~55Hz)配線方式2線式リード線耐屈曲耐熱耐油性ビニルシース計装用ケーブル負荷電流(mA)4~50関連資料カタログ・取説(0.59MB)電圧降下(V)閉路時:3.5以下耐衝撃30G(非繰返し)取扱説明書(0.59MB)
ミニエアーハイドロブースター用近接スイッチ(有接点タイプ/緑色)JPN[油圧機器・油圧ホース]5日以内出荷
補給・追加時の「近接スイッチ/バンド付」となります。1.仕様内容・接点:有接点(緑色)・配線:2線式・負荷電圧:AC/DC10~DC100V※詳細は「取扱い説明書」参照願います
使用温度範囲(℃)-10~60保護構造IP67G(IEC規格)(IP68の場合はユーザとの取決めによる)感度5mT以上負荷電圧(V)AC/DC10~100保護回路なし動作表示灯ON時LED点灯(緑、赤色)漏れ電流(mA)0耐振動20G(10~1000Hz)配線方式2線式リード線耐屈曲耐熱耐油性ビニルシース計装用ケーブル負荷電流(mA)5~50 表示灯赤は3~50です。関連資料カタログ・取説(0.59MB)接点容量AC/DC10VA電圧降下(V)閉路時:4以下耐衝撃30G(11msec)取扱説明書(0.59MB)
ミニエアーハイドロブースター用近接スイッチ(有接点タイプ/赤色)JPN[油圧機器・油圧ホース]5日以内出荷
補給・追加時の「近接スイッチ/バンド付」となります。1.仕様内容・接点:有接点(赤色)・配線:2線式・負荷電圧:AC/DC10~DC100V※詳細は「取扱い説明書」参照願います
使用温度範囲(℃)-10~60保護構造IP67G(IEC規格)(IP68の場合はユーザとの取決めによる)感度5mT以上負荷電圧(V)AC/DC10~100保護回路なし動作表示灯ON時LED点灯(緑、赤色)漏れ電流(mA)0耐振動20G(10~1000Hz)配線方式2線式リード線耐屈曲耐熱耐油性ビニルシース計装用ケーブル負荷電流(mA)5~50 表示灯赤は3~50です。関連資料カタログ・取説(0.59MB)接点容量AC/DC10VA電圧降下(V)閉路時:4以下耐衝撃30G(11msec)取扱説明書(0.59MB)