ミニ高圧油圧シリンダFWS-20(基本形)JPN[油圧機器・油圧ホース]22日以内出荷から35日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】。超薄形タイプ/ロッド先端めねじ/最高仕様圧力:16MPa/内径3種(Φ20~Φ30)/ストローク5種標準化(10~30)/スイッチ付き。アルミボディで軽量型シリーズとなります。
用途円柱で内蔵化が可能な形状でスイッチ選択も可能、アルミボディで軽量化し、コンパクトクランプ・オートロックなど、広く多くの業界製品にご採用されています。<ご採用事例>。設備機械ワークサポート(金型の固定・クランプ・振動・歪の対策)特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、その他。シリンダ内径(Φmm)20タイプ丸型シリンダ形式FWS最高使用圧力(MPa)16使用作動油石油系作動油周囲温度および使用流体温度(℃)-10~80許容圧力(MPa)24最低作動圧力(MPa)0.5ロッド先端ねじめねじ最高使用速度(mm/s)50