日本アンテナ4日以内出荷
46dB型で4K・8K放送(3.2GHz)に対応した高出力CS・BS/UHF/FM対応ブースターです。不要放射34dBμV/m以下を機器単体で実現した高シールドタイプです。
仕様●3次相互変調[IMR](dB):【標準出力レベル時】FM・V-Low:-76以下、UHF:-71以下●CINR(dB):【標準出力レベル時】S・CS-IF:22以上●ハム変調(dB):【標準出力レベル時】-50以下●不要放射(dBμV/m):【3m法による】34以下●入力モニター(dB):S・CS-IF:-20±3.0●入力レベル調整[ATT](dB):【切換】FM・V-Low:-10、UHF:-10、ー15、S・CS-IF:-12(6dBステップ)●入力・出力インピーダンス(Ω):【F型】75●出力モニター(dB):FM・V-Low:-20±1.5、UHF:-20±1.5、S・CS-IF:-20±2.5●利得安定度(dB):FM・V-Low:±1.5以内、UHF:±2.0以内、S・CS-IF:±3.0以内●周波数特性等化器(dB):【EQ切換】S・CS-IF:-8(4dBステップ)[1000MHz]、【チルト連続可変】S・CS-IF:0~-8[1000MHz]●帯域内周波数特性(dB):FM・V-Low:2.0以内、UHF:4.0以内、S・CS-IF:5.0以内●標準出力レベル(dBμV):FM・V-Low:95(10波+V-Low)、UHF:115(9波)、S・CS-IF:107/112/117(50波)(1000/2150/3224MHz)●直流供給電圧(V):【BS・CS-IF入力端子】S・CS-IF:DC15(±10%) 6W●耐雷性(kV):±25(1.2/50μs)●適正入力レベル(dBμV):FM・V-Low:62~72、UHF:72~82、S・CS-IF:72~82●電圧定在波比[VSWR]:2.5以下付属品取付ねじ2本(1本は本体取付済)質量(kg)1.3使用温度範囲(℃)【本体周囲温度】-10~+40外形寸法(mm)193(H)×147(W)×65(D)消費電力(W)15(送電時 22)電源電圧(V)AC100±10(50/60Hz)周波数帯域(MHz)FM・V-Low:76~108、UHF:470~710、BS・CS-IF:1000~3224雑音指数(dB)【最大利得時】FM・V-Low:4.5以下、UHF:8以下、S・CS-IF:10以下利得(dB)FM・V-Low:33~38、UHF:43~48、S・CS-IF:35~40/40~45/45~50(1000/2150/3224MHz)利得調整範囲(dB)0~-10(連続可変)