質量(g)21使用温度範囲(℃)-20~+40周波数帯域(MHz)10~7070~770770~14891489~21502150~26812681~3224電圧定在波比(10~70MHz)1.5以下、(70~770MHz)1.5以下、(770~1489MHz)1.5以下、(1489~2150MHz)1.8以下、(2150~2681MHz)1.8以下、(2681~3224MHz)1.8以下インピーダンス(Ω)75電流通過入力端子と出力端子間:最大DC15V・0.8A / AC30V・1A減衰量(dB)(10~70MHz)6.0±0.6、(70~770MHz)6.0±0.6、(770~1489MHz)6.0±0.6、(1489~2150MHz)6.0±0.6、(2150~2681MHz)6.0±1.0、(2681~3224MHz)6.0±1.0