ワンタッチコネクタJAPPY(13件のレビュー)当日出荷
定格32A/400V適合電線単線(銅)Φ0.65~2.0/IV7本より線0.08~2.5(3.5)mm2/より線0.08~4.0mm2
ワンタッチコネクターJAPPY(13件のレビュー)当日出荷
種類差込形電線コネクタ定格電圧(V)300/400定格電流(A)20/32引出し線長さ(mm)10材質導電部/電気銅スズメッキ操作レバー/耐熱性66ナイロン(ガラス入り)材質(スプリング)ステンレス鋼材質(ハウジング)耐熱性66ナイロン色本体/グレーレバー/オレンジ適合規格特定電気用品適合マーク(PSE)、認定検査機関名(JET)、RoHS対応品適合電線【特定電気用品】単線(銅)Φ1.6・Φ2.0mm【一般用途】単線(銅)/Φ0.65~Φ2.0IV7本より線/0.08~2.5(3.5※)mm2より線/0.08~4.0※mm2※電線の種類、使用条件等により使用できない場合があります。